Masterflex® Transfer Tubing, Gum Rubber, 5/16" ID x 7/16" OD; 25 ft
Catalog # MFLX06448-10
Supplier: Avantor Fluid Handling
About this item
Keeps shape and cleanliness.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 5/16" ID x 7/16" OD
The gum rubber tubing is ideal for general-purpose liquid and gas applications. Manufactured according to GMP, the tubing is nontacky and seamless with a temperature range of -15 to 158 °F (-26 to 70 °C). Can be sterilized with ethylene oxide.
- Tubing ext.Ø:11,2 mm (0,4375")
- Tubing int.Ø:8 mm (0,3125")
- Wall thickness:1,6 mm
- Max. pressure:0,7 bar (10 psi)
- Max. temperature:70 °C (158 °F)
- Colour:Brown
- Description:Transfer Tubing, Gum Rubber, 5/16" ID x 7/16" OD; 25 ft
- Length:7,6 m
- Seq:09
- Environmentally Preferable:
- Model:06448-10
- GMP compliant:Yes
- Length per pack:7,6 m (25 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–26 °C (–15 °F)
- Working pressure:10 psi
- Clarity:Opaque
- Tubing material:Gum rubber
- Pk:25 Feet
Frequently Bought Together