Masterflex® High-Resolution Brass Metering Valve, straight flow, 12 mL/min
Catalog # MFLX03214-82
Supplier: Avantor Fluid Handling
About this item
Choose from different metal materials based on your application.
- Brass and 316 Stainless Steel material options available
Brass valves feature Buna N O-rings; stainless steel valves have Viton® O-rings.
- Connection Type:NPT(F)
- Port Size:0,125 NPT(F)
- Description:High-Resolution Brass Metering Valve, straight flow, 12 ml/min
- Seq:02
- Environmentally Preferable:
- Model:03214-82
- Wetted materials:Brass
- Max. temperature:81 °C (180 °F)
- Warranty:1 year
- Orifice:1,0668 mm (0,042")
- Pk:1
- Flow pattern:Straight
- Inlet port:1/8" NPT(F)
- Max. flow rate for air:400 ml/min
- Max. flow rate for water:12 ml/min
- Outlet port:1/8" NPT(F)
Frequently Bought Together