Masterflex® Inert in-line outlet check valve; 0.014 Cv, PEEK/EPDM
Catalog # MFLX01355-00
Dodavatel: Avantor Fluid Handling
O tomto produktu
No maintenance required!
- Ideal for high-purity, low pressure
- No metal components - inert flow path
- No back flow leakage with back pressure of 0 to 100 psi
- 1/4-28 UNF threaded connections
Unlike spring-actuated check valves that may restrict or impede the flow path, this in-line check valve features a smooth flow path that minimizes shear and turbulence.
- Connection Type:UNF
- Max. pressure:100 psi
- Description:Inert in-line outlet check valve; 0,014 Cv, PEEK/EPDM
- Seq:01
- Environmentally Preferable:
- Model:01355-00
- Wetted materials:PEEK/EPDM
- Warranty:2 years
- Pk:1
- Breaking pressure:0,99 psi
- Cv:0,014
- Inlet port:1/4"-28 UNF
- Outlet port:1/4"-28 UNF
Frequently Bought Together