Order Entry
Czech Republic
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® ND-100-65, 3/8" ID x 9/16" OD; 50 Ft
Masterflex® Transfer Tubing, Tygon® ND-100-65, 3/8" ID x 9/16" OD; 50 Ft
Catalog # MFLX95666-21
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® ND-100-65, 3/8" ID x 9/16" OD; 50 Ft
Catalog # MFLX95666-21
CE certificate

About this item

Drains completely.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Formulation: ND-100-65
Applications: Pharmaceutical and biotech research applications.
Characteristics:Non-DEHP, phthalate free. Non-wetted surface permits complete drainage. Bondable, weldable. Clear.
Certification: USP Class VI, REACH, ISO 10993
Temperature range: -44 to 165 °F (-42 to 74 °C)
Sterilize: Autoclave, ethylene oxide, or irradiation.

  • Tubing ext.Ø:
    14,3 mm (0,5625")
  • Tubing int.Ø:
    9,5 mm (0,375")
  • Wall thickness:
    2,4 mm
  • Max. pressure:
    2,1 bar (30 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Tygon® ND-100-65, 3/8" ID x 9/16" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    15
  • Environmentally Preferable:
  • Model:
    95666-21
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    Non-DEHP;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –48 °C (–55 °F)
  • Working pressure:
    2,1 bar (30 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® ND-100-65
  • Pk:
    50 Feet
Frequently Bought Together