Masterflex® Transfer Tubing, Tygon® 2475 I.B. Reinforced, 3/8" ID x 5/8" OD; 50 Ft
Katalogové číslo MFLX95360-51
Dodavatel: Avantor Fluid Handling
O tomto produktu
Keeps visual track of samples.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/8" ID x 5/8" OD
Formulation: TYGON® 2475 I.B.
Applications: Pharmaceutical and cosmetic processing, deionized water systems, cell harvest and media process systems, chemical transfer, preservative and sterile fill lines.
Characteristics: Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth), and nontoxic. Transparent.
Certification: Resin is FDA-compliant (21 CFR 177.1550) and meets NSF criteria. Tubing is manufactured according to GMP.
Temperature range: -94 to 125 °F (-70 to 52 °C)
Sterilize: With ethylene oxide or gamma irradiation.
- Tubing ext.Ø:16 mm (0,625")
- Tubing int.Ø:9,5 mm (0,375")
- Wall thickness:3,2 mm
- Max. pressure:14,5 bar (210 psi)
- Max. temperature:52 °C (125 °F)
- Colour:Clear
- Description:Transfer Tubing, Tygon® 2475 I.B. Reinforced, 3/8" ID x 5/8" OD; 50 Ft
- Length:15,2 m
- Seq:05
- Environmentally Preferable:
- Model:95360-51
- Bend radius:25,4 mm (1")
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes, up to 45 kGy
- Min. temperature:–70 °C (–94 °F)
- Max. vacuum:760 mm Hg (29,9" Hg)
- Working pressure:14,5 bar (210 psi)
- Clarity:Clear
- Tubing material:Tygon® 2475 I.B.
- Pk:50 Feet
Frequently Bought Together