Masterflex® Transfer Tubing, Ester-Based Polyurethane, Avantor®
Transfer Tubing, Ester-Based Polyurethane, 3/16" ID x 1/4" OD; 100 Ft, 4,8 mm (0,1875"), 0,8 mm, 6,4 mm (0,25"), Ester-based PU, 30,5 m, Natural
Catalog # MFLX95680-06
Supplier: Avantor Fluid Handling
Masterflex® Transfer Tubing, Ester-Based Polyurethane, Avantor®
Catalog # MFLX95680-06
Supplier: Avantor Fluid Handling
Jump to:
Product Details & Documents
Worry-free petroleum-based transfer.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
The tubes are ideal for high-purity, general laboratory, petroleum-based transfer. Characteristics include plasticizer-free, low extractables, good at low temperatures, good resistance to petroleum-based chemicals, and high tensile strength. Not recommended for use with aqueous solutions. Temperature range is -70 to 185 °F (-56 to 85 °C). Can be sterilized with ethylene oxide.
Specifications
- Tubing ext.Ø:6,4 mm (0,25")
- Tubing int.Ø:4,8 mm (0,1875")
- Wall thickness:0,8 mm
- Colour:Natural
- Description:Transfer Tubing, Ester-Based Polyurethane, 3/16" ID x 1/4" OD; 100 Ft
- Length:30,5 m
- Seq:13
- Tubing material:Ester-based PU
- Max. pressure:1,9 bar (27 psi)
- Min. temperature:–73 °C (–100 °F)
- Clarity:Translucent
- Cat. No.:MFLX95680-06
- Sterilisation method EtO:Yes
- Working pressure:1,9 bar (27 psi)
- Max. temperature:93 °C (200 °F)
- Model:95680-06
- Sterilisation method gamma:No
- Bend radius:25,4 mm (1")
- Max. vacuum:29,9" Hg
- Length per pack:30,5 m (100 ft.)
- Sterilisation method autoclave:No



