Order Entry
Czech Republic
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 2.06 mm ID, 15" L; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 2.06 mm ID, 15" L; 12/PK
Catalog # MFLX96428-42
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Viton®, 2.06 mm ID, 15" L; 12/PK
Catalog # MFLX96428-42

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Applications: Acid and solvent transfer; high-temperature work
Characteristics: Opaque black
Resin certification: Tubing is manufactured according to GMP
Temperature range: -8 to 400 °F (-13 to 204 °C)
Sterilize: At 480 °F (249 °C) for 16 hours in a circulating hot air oven
The overall length of Viton® 97628-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Maximum Flow Rate:
    130 ml/min
  • Tubing ext.Ø:
    3,76 mm (0,147")
  • Tubing int.Ø:
    2,06 mm (0,081")
  • Max. pressure:
    1,75 bar (25,3 psi)
  • Max. temperature:
    205 °C (401 °F)
  • Pump series:
    L/S
  • Description:
    Microbore 2-Stop Tube Sets, Viton®, 2,06 mm ID; Pack of 12
  • Length:
    381 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    96428-42
  • Length per pack:
    0,38 m (1,25 ft.)
  • Max. temperature (dynamic):
    150 °C (302 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;FDA
  • Tubes per pack:
    12
  • Min. temperature:
    –32 °C (–25 °F)
  • Tubing material:
    Viton® FDA-compliant
  • Pk:
    12
  • C/L Masterflex tubing size:
    42
  • Colour coded stops:
    Purple/Purple
  • Hose barb size:
    0,0937"
  • L/S Masterflex tubing size:
    42
Frequently Bought Together