Masterflex® Ismatec® Footswitch for Reglo Digital Drives, DB-9 Male Connector; 6-ft (1.8 m)
Catalog # MFLX78016-93
Supplier: Avantor Fluid Handling
About this item
Simplify your dispensing.
- Select the footswitch with connectio suitable for your Ismatec® pump
Footswitches provide convenient, hands-free operation of your pump drives from up to six feet away. Simply press once to start pump, press again to stop.
- Description:Footswitch for Reglo Digital Drives, DB-9 Male Connector; 6-ft (1,8 m)
- Length:183 cm
- Seq:04
- Environmentally Preferable:
- Model:78016-93
- Input:DB-9
- Warranty:1 year
- Series:Ismatec Reglo Digital Drives
- Pk:1
Frequently Bought Together