Order Entry
Czech Republic
ContactUsLinkComponent
 
Masterflex® Stainless Steel Syringe, 200 mL, Viton® O-ring, 1/4" Swagelok®
  MFLX74044-54
undefined
Masterflex® Stainless Steel Syringe, 200 mL, Viton® O-ring, 1/4" Swagelok®
  MFLX74044-54

 

Ideal for use in Masterflex® syringe pumps.

  • Syringes fit most syringe pumps
  • Made from top quality 316 stainless steel — provides superior chemical resistance
  • Designed to handle demanding applications with pressures
  • Leak free to pressures up to 7000 psi
  • Autoclavable

These Masterflex® stainless steel syringes are durable and can stand up to pressure. Stainless steel offers good resistance to most aggressive liquids. The syringe barrel and end plungers are made of 316 stainless steel. Both syringes barrel end plungers are #316 stainless steel. A Viton® O-ring seal between top and end of the barrel protects against leakage. All tips are interchangeable with all syringes (20 to 200 mL) in the series.

  • Ext.Ø:
    47,63 mm
  • Sterile:
    -
  • Type:
    1/4" Swagelock
  • Capacity:
    200 ml
  • Description:
    Stainless Steel Syringe, 200 mL, Viton O-ring, 1/4
  • Length:
    21,53 cm
  • Material:
    Stainless steel
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
  • Needle included:
    No
Frequently Bought Together