John Guest Male Pipe Adapters, 3/8 X 1/8, 10 Per Pack
Catalog # MFLX34006-04
Dodavatel: Avantor Fluid Handling
O tomto produktu
No need to buy two fitting halves.
- Meet NSF and FDA compliance for food-grade applications
- Quick-disconnect convenience for a wide variety of tubing material—including soft metals!
A single fitting offers secure connections and quick disconnection—no need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth— tubing slides right out.
Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing. To connect flexible tubing such as Tygon® or silicone, order soft tube supports.
- Typ připojení:Push-to-Connect to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 2):⅛"
- Maximální teplota:Air: 75 °C; Water: 60 °C (Air: 167 °F; Water: 140 °F)
- Seal material:Nitrile
- Popis:Male Pipe Adapters, ⅜×⅛, 10 Per Pack
- Environmentally Preferable:
- Minimální teplota:Air: –25°; Water: 0° °C (Air: –14°; Water: 33° °F)
- Maximální vakuum:762 mm Hg (30" Hg)
- Sterilizace:Autoclave or ethylene oxide (ETO)
- Maximální provozní tlak:150 psi for air, 250 psi for water
- Záruka:20 years
- Bal.:10
- Fitting material:Acetal
- Push-to-connect tube ext.Ø (port 1):⅜"
Frequently Bought Together