Masterflex® Fitting, Nylon, Tee, Hose Barb Union, 1/2" ID; 10/PK
Catalog # MFLX30623-80
Supplier: Avantor Fluid Handling
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/2" ID
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):1/2"
- Barb size/tubing int.Ø (port 2):1/2"
- Connection Type:Barbed Union
- Flow pattern:T
- Description:Fitting, Nylon, Tee, Hose Barb Union, 1/2" ID; 10/PK
- Seq:15
- Environmentally Preferable:
- Model:30623-80
- Orifice dimensions:0,34375"
- Sterilisation:Ethylene oxide (ETO) only
- Pk:10
- Barb size/tubing int.Ø (port 3):1/2"
- Fitting material:Nylon
Frequently Bought Together