Masterflex® L/S® Large Cartridge for Multichannel Cartridge Pump Head for Precision Tubing
Catalog # MFLX07519-75
Supplier: Avantor Fluid Handling
About this item
Use with L/S® multichannel cartridge pump heads for synchronous, multichannel pumping.
- Only Silicone and C-Flex® tubing formulations are recommended for size L/S® 17 tubing when used in L/S® cartridge pump heads.
Cartridges feature accurate flow rates and adjustable tubing retainers to hold tubing in place — for large cartridges, set tubing retainers to your tube size and you are ready to pump. On small cartridges, optimum retention is preset — simply load tubing and start pumping.
Cartridges are constructed from polycarbonate and glass-filled nylon. Mix small and large cartridges on pump heads that accept both sizes; two small cartridges occupy the same space as one large cartridge.
- Maximum Flow Rate:350 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S large cartridges for 07519-10 and -15 pump heads.
- Height:95 mm
- Length:125 mm
- Seq:02
- Environmentally Preferable:
- Model:07519-75
- Max. flow rate per channel:350 ml/min
- Min. flow rate per channel:0,0006 ml/min
- Occlusion:Adjustable Offset Tangential
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 14, L/S 16, L/S 25, L/S 17
- Volume per revolution with L/S 14 tubing:0,21 ml
- Volume per revolution with L/S 16 tubing:0,5 ml
- Volume per revolution with L/S 17 tubing:1,4 ml
- Volume per revolution with L/S 25 tubing:0,96 ml
- Warranty:1 year
- Pk:1
- Width:19 mm
- Housing material:PC and glass-filled nylon
Frequently Bought Together