Masterflex® L/S® Easy-Load® Head for Precision Tubing, 6-Roller, PARA Housing, SS Rotor
Catalog # MFLX07514-40
Supplier: Avantor Fluid Handling
2 year warranty
Specifications
See all product configurations- Catalog No:
- MFLX07514-40
- MFLX07514-30
- MFLX07514-10
- Model:
- 07514-40
- 07514-30
- 07514-10
- Gear ratio:
- 1:1
- 1:1
- 1:1
- No. of channels:
- 1
- 1
- 1
- Occlusion:
- Fixed
- Fixed
- Fixed
- Open-head sensor:
- No
- Yes
- No
- Optimum RPM range:
- 0,02 - 600 rpm
- 0,02 - 600 rpm
- 0,02 - 600 rpm
- Pump series:
- L/S
- L/S
- L/S
- Suction lift:
- 8,2 m (26,8 ft.)
- 8,2 m (26,8 ft.)
- 8,2 m (26,8 ft.)
- Tubing retention:
- Automatic
- Automatic
- Automatic
- Tubing sizes accepted:
- L/S® 13, L/S 14, L/S 16, L/S 25
- L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
- L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
- Volume per revolution with L/S 13 tubing:
- 0,06 ml
- 0,06 ml
- 0,06 ml
- Volume per revolution with L/S 14 tubing:
- 0,21 ml
- 0,21 ml
- 0,21 ml
- Volume per revolution with L/S 16 tubing:
- 0,75 ml
- 0,8 ml
- 0,8 ml
- Volume per revolution with L/S 17 tubing:
- 2,8 ml
- 2,8 ml
- Volume per revolution with L/S 18 tubing:
- 3,8 ml
- 3,8 ml
- Volume per revolution with L/S 25 tubing:
- 1,5 ml
- 1,7 ml
- 1,7 ml
- Warranty:
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Save time with fast tubing changes and reduced maintenance.
- New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
- Rotor is constructed of stainless steel (SS) for enhanced durability
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
- Suitable for use with L/S® Precision pump tubing sizes
This Easy-Load® pump head accepts precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18.
- Maximum Flow Rate:900 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® Easy-Load® Head for Precision Tubing, 6-Roller, PARA Housing, SS Rotor
- Height:105 mm
- Length:64 mm
- Seq:03
- Environmentally Preferable:
- Model:07514-40
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Suction lift:8,2 m (26,8 ft.)
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 13, L/S 14, L/S 16, L/S 25
- Volume per revolution with L/S 13 tubing:0,06 ml
- Volume per revolution with L/S 14 tubing:0,21 ml
- Volume per revolution with L/S 16 tubing:0,75 ml
- Volume per revolution with L/S 25 tubing:1,5 ml
- Warranty:2 years
- Pk:1
- Rollers:6
- Width:105 mm
- Housing material:Polyarylamide (PARA)
- Rotor material:Stainless Steel
Frequently Bought Together