Masterflex® L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 35, Polycarbonate Housing, CRS Rotor
Katalogové číslo MFLX07035-20
Dodavatel: Avantor Fluid Handling
2 year warranty
O tomto produktu
Ideal for fluid transfer applications requiring high accuracy and repeatability.
- Standard heads are precision molded to accommodate a single size of tubing
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications
- Stack up to four heads depending on drive recommendations
- Rotor is constructed of cold-rolled steel (CRS) for better chemical resistance
- Suitable for use with L/S® 35 High-Performance Precision pump tubing
This Standard pump head accepts high-performance precision tubing— choose these pump heads for better pressure generation, suction lift, viscous fluid transfer, and longer tubing life. Select a pump head for one of the following high-performance tubing sizes: L/S 15, L/S 24, L/S 35, L/S 36.
Delivery: Includes tubing loading key and single-channel mounting hardware.
- Maximum Flow Rate:2300 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 35, Polycarbonate Housing, CRS Rotor
- Height:77 mm
- Length:64 mm
- Seq:07
- Environmentally Preferable:
- Model:07035-20
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Suction lift:8,8 m (29 ft.)
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 35
- Volume per revolution with L/S 35 tubing:3,8 ml
- Warranty:2 years
- Pk:1
- Rollers:3
- Width:77 mm
- Housing material:PC
- Rotor material:Cold-rolled Steel
Frequently Bought Together