Order Entry
Czech Republic
ContactUsLinkComponent
 
Viton Transfer Pump Tubing, FDA-Compliant Viton®, White, 5/16" ID x 7/16" OD; 25 ft
  MFLX06435-05
CE certificate
undefined
Viton Transfer Pump Tubing, FDA-Compliant Viton®, White, 5/16" ID x 7/16" OD; 25 ft
  MFLX06435-05
CE certificate

 

FDA compliant for food contact.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: FDA compliant food or laboratory applications, acid and solvent transfer, high temperature work.
Characteristics: Good chemical resistance, opaque white.
Certification: FDA compliant.
Temperature range: -25 to 400 °F(-32 to 204 °C)
Sterilize: Circulating hot air oven at 480 °F (249 °C)

  • Tubing ext.Ø:
    11,1 mm (0,4375")
  • Tubing int.Ø:
    7,9375 mm (0,3125")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    0,9997402 bar (14,5 psi)
  • Max. temperature:
    205 °C (400 °F)
  • Colour:
    White
  • Description:
    Transfer Pump Tubing, FDA-Compliant Viton®, White, 5/16" ID x 7/16" OD; 25 ft
  • Length:
    7,6 m
  • Environmentally Preferable:
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –32 °C (–25 °F)
  • Working pressure:
    14,5 psi
  • Clarity:
    Opaque
  • Tubing material:
    Viton® FDA-compliant
  • Pk:
    25 Feet
Frequently Bought Together