RU-521 1 * 5 mg
Catalog # CAYM31765-5
Supplier: Cayman Chemical
Frequently Bought Together
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Dibutyl ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Xylene - Mixture of isomers technical grade 1 * 5 L
Supplier: PanReac AppliChem
Tetraheptylammonium bromide, Supelco®
Supplier: Merck
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
Supplier: PanReac AppliChem
1,10-Phenanthroline monohydrate, Supelco®
Supplier: Merck
Methanol, BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor
Ethanol eurodenatured ≥99%, GPR RECTAPUR® (1:1:1)
Supplier: VWR Chemicals
TERT. BUTANOL FOR HPLC 99,5% 1 * 1 L
Supplier: Merck
1,2-Dichlorobenzene 99+% for HPLC
Supplier: Thermo Fisher Scientific