VWR®, LED-Fluorescence Cubes
Deep red LED fluorescence cube for TL534B FL, LED emission 660 nm,
Excitation filter 623 - 678 nm,
Dichroic mirror cut-off 685 nm,
Emission filter 690 - 750 nm
Excitation filter 623 - 678 nm,
Dichroic mirror cut-off 685 nm,
Emission filter 690 - 750 nm
630-3251
For use with microscope series TL534B FL.
Documents
VWR® for Microscopy
Product Literature
- Description:Deep red LED fluorescence cube for TL534B FL
- Optical features:LED emission 660 nm,
Excitation filter 623 - 678 nm,
Dichroic mirror cut-off 685 nm,
Emission filter 690 - 750 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



