0,00 Kč
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Czech Republic
ContactUsLinkComponent
Tube,Microcentrifuge , Safety-Cap ,PP, 2.0 ml, natural 1 * 1.000 items
RATI5615108
:
RATIOLAB
Tube,Microcentrifuge , Safety-Cap ,PP, 2.0 ml, natural 1 * 1.000 items
RATI5615108
:
RATIOLAB
Frequently Bought Together
epT.I.P.S.® Bulk - Pipette Tips
: EPPENDORF
Safe-Lock Tubes, 2,0 ml - Microtubes
: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
Multiple well cell culture plates, Costar®
: Corning
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
VWR® Serological Pipette, Standard Line
: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
: Corning
VWR® Standard Line Transfer Pipettes
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
: EPPENDORF
VWR® PCR Tubes, 0,2 ml
: VWR Collection