VWR® Basic, Visitor Coats, SPP
White, 3XL, 116 cm
These disposable visitor coats, with collar, are made from non woven, SPP fabric.
- Press stud closure
- Elastic wrists
- Free from natural rubber latex
Weight: 30 g/m²
: 1 piece per bag, 50 bags per case.
- Clothing Size:3XL
- Colour:White
- Length:116 cm
- Cat. No.:113-8942
- Garment application:General Purpose|Laboratory
- Gender:Unisex
- Pockets:Without pockets
- Closure type:Press studs / snaps
- Weight:30 g/m²



