Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
VWR® Basic, Visitor Coats, SPP

VWR® Basic, Visitor Coats, SPP

White, XL, 108 cm
Katalogové číslo 113-8939
Dodavatel:   VWR Collection
VWR® Basic, Visitor Coats, SPP
Katalogové číslo 113-8939
Dodavatel:  VWR Collection
VWR® Basic, Visitor Coats, SPP
VWR® Basic, Visitor Coats, SPP

White, XL, 108 cm

Přejít na:
Price
4 300,00 Kč
Přihlásit se pro dostupnost
1 * 50 KS
Product Details & Documents

These disposable visitor coats, with collar, are made from non woven, SPP fabric.

  • Press stud closure
  • Elastic wrists
  • Free from natural rubber latex

Weight: 30 g/m²

Packaging: 1 piece per bag, 50 bags per case.

Specifikace
  • Clothing Size:
    XL
  • Colour:
    White
  • Length:
    108 cm
  • Cat. No.:
    113-8939
  • Garment application:
    General Purpose|Laboratory
  • Gender:
    Unisex
  • Pockets:
    Without pockets
  • Closure type:
    Press studs / snaps
  • Weight:
    30 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.