VWR® Basic, Visitor Coats, SPP
Blue, L, 104 cm
Catalog # 113-8946
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable visitor coats, with collar, are made from non woven, SPP fabric.
- Press stud closure
- Elastic wrists
- Free from natural rubber latex
Weight: 30 g/m²
Packaging: 1 piece per bag, 50 bags per case.
Documents
CoC Avantor VWR® Basic, Visitor Coats, SPP.pdf
Conformity declaration
coc_VWRI113-8933_21120251 coc_VWRI113-8934_11020226 coc_VWRI113-8934_12020256 coc_VWRI113-8934_15020222 coc_VWRI113-8937_15020222
More
Food contact certificate F
Additional Product Details
VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- Clothing Size:L
- Colour:Blue
- Length:104 cm
- Cat. No.:113-8946
- Garment application:General Purpose|Laboratory
- Gender:Unisex
- Pockets:Without pockets
- Closure type:Press studs / snaps
- Weight:30 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



