[EN]CRYO.S 2ML PP RND INSIDE SCREW TRIPL 1 * 200 KS
GREI122263-TRI_200
Frequently Bought Together
VWR®, Sérologická pipeta, standardní
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
Cryo.S™ tubes, 1 and 2 ml
: Greiner Bio-One
VWR®, Nitrile Extra Light, Rukavice nitrilové
: VWR Collection
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Safe-Lock Tubes, 2,0 ml - Microtubes
: EPPENDORF
VWR®, Pipety Pasteurovy, High performance
: VWR Collection
Measuring beakers with handle
: VITLAB
VWR®, Zkumavky pro PCR, 0,2 ml
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
VWR®, Ubrousky čisticí
: VWR Collection
VWR®, Pipety Pasteurovy, Standard Line
: VWR Collection
Vakuové filtrační jednotky, filtry Rapid-Flow™ MF 75, Nalgene®
: Thermo Fisher Scientific