TMB ENHANCED ONE COMPONENT HRP MEMBRANE 1 * 100 mL
SIALT9455-100ML
: Merck
Frequently Bought Together
Glycerine 85% Ph. Eur.
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Xylene (mixture of isomers) ≥98%, TECHNICAL
: VWR Chemicals
Diethyl ether ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
: VWR Chemicals