SILICA, MESOSTRUCTURED, SBA-15, 99% TRA 1 * 5 g
Catalog # SIAL777242-5G
Supplier: Merck
Frequently Bought Together
Detergents, liquid, for automated cleaning of glassware, neodisher® FLA
Supplier: Dr. Weigert
Petroleum spirit, 40…65 °C, anhydrous, TECHNICAL (max. 0.01% aromatic hydrocarbons)
Supplier: VWR Chemicals
Cyclohexane ≥99.7%, SPECTRONORM® for UV spectrophotometry
Supplier: VWR Chemicals
Methanol, anhydrous (max. 0.002% H₂O) ≥99.9%
Supplier: VWR Chemicals
tert-Butyl methyl ether ≥99.5%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Acetone, EMPROVE® ESSENTIAL Ph. Eur., BP, JP, NF, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
Pyridine, EMSURE® ACS, Reag. Ph. Eur. for analysis, Supelco®
Supplier: Merck
Dimethyl sulphoxide ≥99.5% (by GC), HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Methanol ≥99.90%, CHROMASOLV™ for LC-MS, Riedel-de Haën™
Supplier: Honeywell Chemicals
SILICA 1 * 100 g
Supplier: Merck
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Tetrahydrofuran, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific
2-Propanol 99.5+%
Supplier: Thermo Fisher Scientific