0,00 Kč
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Czech Republic
ContactUsLinkComponent
Plate 384 Deepwell Masterblock polypropylene V-bottom natural with barcode non-sterile (6 plates/bag) for J&J only 1 * 60 items
GREI781270-XXX
:
Greiner Bio-One
Plate 384 Deepwell Masterblock polypropylene V-bottom natural with barcode non-sterile (6 plates/bag) for J&J only 1 * 60 items
GREI781270-XXX
:
Greiner Bio-One
Frequently Bought Together
Safe-Lock Tubes, 2,0 ml - Microtubes
: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
VWR® PCR Tubes, 0,2 ml
: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
: EPPENDORF
VWR® Standard Line Transfer Pipettes
: VWR Collection
GelRed® & GelGreen® Nucleic acid gel stains
: Biotium
VWR®, Nitrile Gloves
: VWR Collection
VWR® Inoculating Loops and Needles, Disposable
: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
: Corning
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
VWR®, Transfer Pipettes, High Performance
: VWR Collection