VWR®, Single Channel Pipettes, Electronic, Variable Volume
5 - 100 µl, 0,1 µl, ±7,70 - ±0,44 %, ≤2,20 - ≤0,17 %, Light pink
Katalogové číslo 613-5781
Dodavatel: VWR Collection
VWR®, Single Channel Pipettes, Electronic, Variable Volume
Katalogové číslo 613-5781
Dodavatel: VWR Collection
Přejít na:
Product Details & Documents
These pipettes combine superior accuracy, precision and robustness with advanced ergonomic design.
- Ease of use: Only two buttons and five pipetting modes; enables an easy one-handed programming and a quick pipetting cycle start
- CUSTOM mode: Users can quickly and easily create specific protocols thanks to VWR® Protocol Builder software
- Advanced ergonomics: Lightweight and perfectly balanced, it requires virtually no force to significantly reduce RSI
- Fits comfortably in either the left or right hand and allows a 360° rotating manifold
- Fully motorised piston drive: For even and regular sample delivery across each channel
- Tip holders are designed for a secure tip fit and easy ejection thanks to a curved ejector bar
- Pipettes can be used while charging without compromising performance
VWR® electronic pipettes offer outstanding performance in all pipetting modes. They require virtually no force to aspirate and dispense samples, and significantly reduce RSI (Repetitive Strain Injury) associated with routine work.
Pipetting modes: PIPET (standard mode), REVERSE, REPETITIVE, MIX and CUSTOM.
Ordering information: Each pipette is supplied with with one Lithium-ion battery, USB power supply (5 V), tip ejector extension (for 10 µl models only), lubricant (except for 10 µl models), certificate of conformity and a quick start guide. Accessory stands are sold separately.
Documents
613-5417
Images 360
Avantor Cell Culture Solutions.pdf
Product Literature
How to use the Custom Mode and VWR Protocol Builder Software How to use the New VWR Electronic Pipettor How to use the other functions of VWR Protocol Builder Software
Videos
Manual Quick Start Guide VWR Electronic Pipettors Manual VWR® Electronic Pipettors Manual_VWR_Electronic_Pipettor_ECN_613-5415_to_5426_210916
Manual
vwr_electronic_pipettor_FAQ
Datasheet
Specifikace
- Colour code:Light pink
- Volume:5 - 100 µl
- Seq:04
- Increment:0,1 µl
- Accuracy:±7,70 - ±0,44 %
- Imprecision:≤2,20 - ≤0,17 %
Accessories
Informace o produktu
- Katalogové čísloDescriptionColourDostupnostPrice
- 613-5747Pipette charging stand, rotary, for up to 5 electronic multi and single channel pipettesWhitePřihlásit se pro dostupnost1 * 1 KS - 14 030,00 Kč
Informace o produktu
- Katalogové čísloDescriptionDostupnostPrice
- 613-5428Charging stand adapter for carousel pipette standPřihlásit se pro dostupnost1 * 1 KS - 970,00 Kč



