Security unit for shelving systems, Super Erecta®
Self stationary security unit, 1695 mm height, 457×914 mm shelves, Stainless steel, 980×546 mm, 63 kg
Katalogové číslo METOSEC33S
Dodavatel: Metro International
Security unit for shelving systems, Super Erecta®
Katalogové číslo METOSEC33S
Dodavatel: Metro International
Přejít na:
Product Details & Documents
The stainless steel stem caster unit protect valuable materials and sensitive items from loss and they are ideal for use in wet environments. The heavy-gauge open wire construction keeps contents visible at all time making it easy to check inventory.
- Shelves can be positioned in 25 mm increments along the entire height of post
- Double doors open 270 degrees and can be secured along the sides of the unit
Ordering information: The casters and intermediate shelves are not included with base models and must be ordered separately.
Specifikace
- Description:Self stationary security unit, 1695 mm height
- L×W:980×546 mm
- Material:Stainless steel
- Seq:01
- Weight:63 kg
- For:457×914 mm shelves
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



