Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Wire baskets, rectangular, with lid

Wire baskets, rectangular, with lid

210×150×42 mm
Catalog # HUPF7501161
Supplier:   HUPFER METALLWERKE
Wire baskets, rectangular, with lid
Catalog # HUPF7501161
Supplier:  HUPFER METALLWERKE
Wire baskets, rectangular, with lid
Wire baskets, rectangular, with lid

210×150×42 mm

Price
13 670,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

These fine mesh baskets, made of stainless steel, electropolished, are designed to keep small parts and accessories.

  • With lid
  • With base frame
  • Mesh size: 1,6×1,6 mm

Colour: Silver.

Documents

Specifications
  • Seq:
    03
  • W×D×H:
    210×150×42 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.