CONCENTRATE TO MAKE PHOSPHATE 1 * 100 mL
Catalog # REGE5002200C
Supplier: REAGECON
Frequently Bought Together
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Cesium chloride 99.99% (trace metals basis), Optical Grade for spectroscopy
Supplier: Thermo Fisher Scientific
Chloroform ≥99.5% stabilised
Supplier: Honeywell Chemicals
Dichloromethane 99.8% stabilised for HPLC
Supplier: Thermo Fisher Scientific
Ethylene glycol 99.5% for analysis
Supplier: Thermo Fisher Scientific
N,N-Dimethylformamide 99+%, extra pure
Supplier: Thermo Fisher Scientific
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99.5% for analysis
Supplier: Thermo Fisher Scientific
Isoamyl alcohol mixture of isomers ≥99%
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Dibutyl ether, extra dry 99+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Isoamyl Alcohol according to Gerber for analysis 1 * 1.000 mL
Supplier: PanReac AppliChem
Diethyl ether, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
Supplier: Thermo Fisher Scientific