Tank liners, Corning®
100 L, LDPE, 45,72×76,2 mm
Dodavatel: Corning
Přejít na:
Product Details & Documents
Corning® tank liners are designed to fit cylindrical tanks.
- Available in a range of sizes
Tank liners are manufactured from LDPE.
Specifikace
- Ø×H:45,72×76,2 mm
- Capacity:100 L
- Seq:03
- Tubing material:LDPE



