Utility carts
Cleanroom utility cart, 550×550×990 mm, 3
Catalog # 139-0794
Supplier: Palbam
Jump to:
Product Details & Documents
These cleanroom carts are designed to withstand heavy loads.
- Up to 60 kg per shelf
- Integral raised ledges prevent parts from rolling off and are easy to wipe down
- Choice of two or three shelves
- Solid or perforated
- White nylon 130 mm (5") cleanroom castors (Two with brakes) supplied with every cart
Stainless steel 304 with electropolished finish. Special non-marking, smooth running.
: Typically available from stock for direct shipment from the supplier. Shipped flat-packed with assembly instructions.
Documents
Cutsheet PALBUC-85-2.pdf
Technical Drawing
Palbam Class - Catalog 2018 VWR® For Your Space
Product Literature
Specifications
- Description:Cleanroom utility cart
- Seq:08
- W×D×H:550×550×990 mm
- Shelves:3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



