Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Stackable plastic trays

Stackable plastic trays

Purple, PP, 240×167×52 mm, 230×158×48 mm
Catalog # MULC26500PENPR
Supplier:   MULTIROIR
Stackable plastic trays
Catalog # MULC26500PENPR
Supplier:  MULTIROIR
Stackable plastic trays

Purple, PP, 240×167×52 mm, 230×158×48 mm

Price
3 260,00 Kč
Log in for availability
1 * 10 KS
Product Details & Documents

Range of six stackable plastic trays for storage.

  • Made from polypropylene
  • Stackable
  • High impact resistance
  • Six colors available

Trays are suitable for use in temperatures ranging from −20 to 60 °C.

Specifications
  • W×D×H ext.:
    240×167×52 mm
  • Colour:
    Purple
  • Material:
    PP
  • Seq:
    05
  • W×D×H int.:
    230×158×48 mm