EPA vials with PP cap
Processed vials, 40,00 ml, Amber, Yes, 24-414, PP, White, Silicone lined PTFE, unbonded
Catalog # EPSCS246-0040
Supplier: EP SCIENTIFIC
Jump to:
Product Details & Documents
The EPA vials are ideal for water sample collection for volatile organic analysis. The vials with unbonded septa have a molded-in retainer ring to keep septa firmly in place while allowing septa to be removed and replaced as needed. Also there are vials with the septum permanently bonded to the cap for secure sealing.
- Used for water sample collection for volatile organic analysis (VOA)
- Amber vials protect light-sensitive analytes from break-down
- Open-top white PP cap with standard 3,18 mm thick silicone lined PTFE septum
- Directly compatible with automation
- Closures are assembled to vials
Delivery information: Certificate of analysis (CofA) included in the case and barcoded with lot number for traceability. Analysis labels are included unattached for optional use. (only for certified vials)
Packaging: Carton is sealed with security tape providing tamper evidence. Each vial is individually barcoded with lot number and unique container number. (only for certified vials)
Documents
EPSC139-20A^CT_TDS_EN
Datasheet
Specifications
- Cap included:Yes
- Cap material:PP
- Cap Size:24-414
- Septum:Silicone lined PTFE, unbonded
- Capacity:40,00 ml
- Colour:Amber
- Description:Processed vials
- Seq:15
- Cap colour:White
- Cat. No.:EPSCS246-0040
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #Cap SizeAvailabilityPrice
- Dust covers, for VOA vial capsDust covers, for VOA vial capsEPSCDC-VOA24 - 414 mmLog in for availability1 * 500 KS - 7 110,00 Kč



