Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
 

Micro protein quantification set, QuantiMate

QuantiMate 200, 8,5 mm, 0,8 µl, 200 µm, Quartz
Catalog # 730-1454
Supplier:   BIOCHROM
Micro protein quantification set, QuantiMate
Catalog # 730-1454
Supplier:  BIOCHROM
Micro protein quantification set, QuantiMate
Micro protein quantification set, QuantiMate

QuantiMate 200, 8,5 mm, 0,8 µl, 200 µm, Quartz

Price
Inquire For Price
Log in for availability
1 * 1 KS
Product Details & Documents

QuantiMate is designed for concentration and purity determinations of nucleic acids and proteins.

  • Measurement performance giving accurate and reproducible concentration results
  • Samples measured without time consuming dilutions
  • Only one cuvette is required

Dimensions are equivalent to standard cuvettes in order to work in most spectrophotometers.

Specifications
  • Path length:
    200 µm
  • Volume:
    0,8 µl
  • Window material:
    Quartz
  • Description:
    QuantiMate 200
  • Height:
    8,5 mm
  • Seq:
    002