Sedimentation cones, Imhoff type
Imhoff cones 1000 ml, graduation in czech, with closed tip
Catalog # VTRB632432430044
Supplier: Kavalier
Jump to:
Product Details & Documents
Borosilicate glass, clear.
- Autoclavable at 121 °C
- Available in three versions
Ø×H: 118×470 mm
Specifications
- Type:with closed tip
- Description:Imhoff cones 1000 ml, graduation in czech
- Seq:01



