Distillation flasks, engler type
250 ml, 215 mm, 85 mm, 20 mm
Catalog # VTRB632425223250
Supplier: Kavalier
Jump to:
Product Details & Documents
Borosilicate glass 3.3, without reference mark.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Uniform wall thickness distribution makes these flasks ideal for heating applications and distillations.
Certifications: Complies to ASTM E1405 (125 ml) and ASTM D86 (100 ml)
Specifications
- Ext.Ø:85 mm
- Capacity:250 ml
- Height:215 mm
- Seq:03
- Neck I-Ø:20 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



