Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Distillation flasks, engler type

Distillation flasks, engler type

125 ml, 215 mm, 68 mm, 20 mm
Catalog # VTRB632425223125
Supplier:   Kavalier
Distillation flasks, engler type
Catalog # VTRB632425223125
Supplier:  Kavalier
Distillation flasks, engler type
Distillation flasks, engler type

125 ml, 215 mm, 68 mm, 20 mm

Price
731,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

Borosilicate glass 3.3, without reference mark.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Uniform wall thickness distribution makes these flasks ideal for heating applications and distillations.

Certifications: Complies to ASTM E1405 (125 ml) and ASTM D86 (100 ml)

Specifications
  • Ext.Ø:
    68 mm
  • Capacity:
    125 ml
  • Height:
    215 mm
  • Seq:
    02
  • Neck I-Ø:
    20 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.