Distillation flasks, engler type
100 ml, 215 mm, 64 mm, 20 mm
Catalog # VTRB632425223100
Supplier: Kavalier
Jump to:
Product Details & Documents
Borosilicate glass 3.3, without reference mark.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Uniform wall thickness distribution makes these flasks ideal for heating applications and distillations.
Certifications: Complies to ASTM E1405 (125 ml) and ASTM D86 (100 ml)
Specifications
- Ext.Ø:64 mm
- Capacity:100 ml
- Height:215 mm
- Seq:01
- Neck I-Ø:20 mm



