Papr filtran kvalit. 2R 80g pr.185mm 1 * 500 KS
Catalog # PPER2R/80G/S185
Supplier: PAP═RNA PERèTEJN SPOL
Papr filtran kvalit. 2R 80g pr.185mm 1 * 500 KS
Catalog # PPER2R/80G/S185
Supplier: PAP═RNA PERèTEJN SPOL
Frequently Bought Together
VWR®, Glass Fibre Filters
Supplier: VWR Collection
VWR®, Bottle-Top Vacuum Filtration Systems, PES
Supplier: VWR Collection
VWR®, Syringe Filters
Supplier: VWR Collection
VWR®, Qualitative Filter Papers
Supplier: VWR Collection
Nálevka s krátkým stonkem,úhel 60°,55mm 1 * 1 KS
Supplier: Kavalier
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Membrane disc filters, Supor® PES
Supplier: Cytiva (Formerly Pall Lab)
VWR® Weighing Paper, Grade 531
Supplier: VWR Collection
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
Mixed cellulose ester membranes, sterile, 0,45 µm, Whatman™
Supplier: Whatman products (Cytiva)
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
Supplier: VWR Chemicals
Syringe filters, Acrodisc®, Supor® membrane
Supplier: Cytiva (Formerly Pall Lab)
Glass microfibre filters without binder, grade GF/A, Whatman™
Supplier: Whatman products (Cytiva)
Screw caps for bottles
Supplier: Lokální dodavatel
Papír filtrační kvalit. PN 110g arch 500x500mm 1 * 10 kg
Supplier: PAP═RNA PERèTEJN SPOL
MicroFunnel™ Filter Funnels
Supplier: Cytiva (Formerly Pall Lab)