0,00 Kč
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Czech Republic
ContactUsLinkComponent
Metronidazole, 99% 1 * 25 g
H60258.14
:
Thermo Fisher Scientific
Metronidazole, 99% 1 * 25 g
H60258.14
:
Thermo Fisher Scientific
msds_ALFAH60258
Organic Building Blocks and Intermediates
Frequently Bought Together
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
2,2,2-Trichloroethyl chloroformate 97%
: Thermo Fisher Scientific
Glycerine, anhydrous 99.0-101.0% (by alkalimetry), Puriss., meets analytical specification of BP, FCC, Ph. Eur., USP, E422, Riedel-de Haën™
: Honeywell Chemicals
Toluene (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
: PanReac AppliChem
Ethanol absolute (untaxed) ≥99.8% (by GC), Puriss., Riedel-de Haën™
: Honeywell Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
2-Methylbutane 99+%, extra pure
: Thermo Fisher Scientific
Xylene (mixture of isomers) ≥98%, liquid
: PanReac AppliChem