Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Drinking cups, PP

Drinking cups, PP

200 ml, Translucent, 46/70 mm, 97 mm
Catalog # SEMA5659
Supplier:   SEMADENI
Drinking cups, PP
Catalog # SEMA5659
Supplier:  SEMADENI
Drinking cups, PP

200 ml, Translucent, 46/70 mm, 97 mm

Price
6 940,00 Kč
Log in for availability
1 * 3.000 KS
Product Details & Documents

PP, translucent or white.

  • Thermoformed
  • Made from impact-resistant material
Specifications
  • Capacity:
    200 ml
  • Colour:
    Translucent
  • Height:
    97 mm
  • Seq:
    02
  • Ext.Ø:
    46/70 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.