Caps for storage tubes, 2D barcoded, Matrix®
Caps for 0,5 ml and 1,0 ml screw top tubes, Green
479-2047
Caps for storage tubes, 2D barcoded, Matrix®
479-2047
Simplify sample storage with these color-coded caps. Made from Virgin class VI medical grade PP with virgin class VI medical grade silicone O-ring.
- Free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins
- Gasketed caps ensure critical sample protection over the storage lifetime
- Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
- ScrewTop caps are compatible with storage down to −176 °C
- Colour:Green
- Description:Caps for 0,5 ml and 1,0 ml screw top tubes
- Seq:65
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
- Cat. No.:479-2047



