Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Caps for storage tubes, 2D barcoded, Matrix®

Caps for storage tubes, 2D barcoded, Matrix®

Caps for 0,5 ml and 1,0 ml screw top tubes, Blue
Katalogové číslo 479-2046
   Low Manufacturing Impact
Caps for storage tubes, 2D barcoded, Matrix®
Katalogové číslo 479-2046
   Low Manufacturing Impact
Caps for storage tubes, 2D barcoded, Matrix®
Caps for storage tubes, 2D barcoded, Matrix®

Caps for 0,5 ml and 1,0 ml screw top tubes, Blue

Přejít na:
Price
4 650,00 Kč
Přihlásit se pro dostupnost
1 * 500 KS
Product Details & Documents

Simplify sample storage with these color-coded caps. Made from Virgin class VI medical grade PP with virgin class VI medical grade silicone O-ring.

  • Free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins
  • Gasketed caps ensure critical sample protection over the storage lifetime
  • Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
  • ScrewTop caps are compatible with storage down to −176 °C
Specifikace
  • Colour:
    Blue
  • Description:
    Caps for 0,5 ml and 1,0 ml screw top tubes
  • Seq:
    64
  • Cat. No.:
    479-2046
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact