RESOMER(R) R 202 H, POLY(D,L-LACTIDE), A 1 * 1 g
Catalog # SIAL719978-1G
Supplier: Merck
Frequently Bought Together
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Ethylenediamine 99%
Supplier: Thermo Fisher Scientific
Dichloromethane 99.8% stabilised for HPLC
Supplier: Thermo Fisher Scientific
n-Hexane 95+%, extra pure
Supplier: Thermo Fisher Scientific
1-Butylboronic acid, Supelco®
Supplier: Merck
1,2-Dichlorobenzene 99+% for HPLC
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99.5% for analysis
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
Tetrahydrofuran 99.8% unstabilised for HPLC
Supplier: Thermo Fisher Scientific
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Ethyl acetate ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
Hand shovels for industry, Semadeni®
Supplier: SEMADENI
Acetone ≥99% (by GC), Puriss., meets analytical specification of BP, Ph. Eur., NF, Riedel-de Haën™
Supplier: Honeywell Chemicals