ADENOSINE 5'-MONOPHOSPHATE SODIUMFROM YE 1 * 1 g
Catalog # SIALA1752-1G
Supplier: Merck
Frequently Bought Together
Diethylenglykolmonobutylether, Sigma-Aldrich®
Supplier: Merck
Diethylether, EMPARTA® ACS p.a., Supelco®
Supplier: Merck
Alylalkohol for synthesis, Sigma-Aldrich®
Supplier: Merck
Dimethylsulfoxid ≥99.8%, SPECTRONORM® for spectroscopy
Supplier: VWR Chemicals
Ethanol absolute (untaxed) ≥99.8% (by GC), Puriss., Riedel-de Haën™
Supplier: Honeywell Chemicals
1-methyl-2-pyrolidon, anhydrous ≥99.5%
Supplier: Thermo Fisher Scientific
Toluen, extra dry over Molecular Sieve 99.85%, AcroSeal®
Supplier: Thermo Fisher Scientific
1,4-Dioxan ≥99% for HPLC
Supplier: Thermo Fisher Scientific
Toluen ≥99.8% (by GC), ChromAR® for liquid chromatography, for UV spectrophotometry, Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
Supplier: VWR Chemicals
terc-Butanol 99.5%, extra pure
Supplier: Thermo Fisher Scientific
Tetrabutylammonium dihydrogen phosphate 99% for HPLC
Supplier: Thermo Fisher Scientific
1,2-Dichlorethan 99+%, pure
Supplier: Thermo Fisher Scientific
Dimethylsulfoxid, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific