NICOTINAMIDE 1,N6-ETHENOADENINE*DINUCLEO TIDE 1 * 5 mg
SIALN2630-5MG
: Merck
Frequently Bought Together
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for preparative HPLC
: VWR Chemicals
1,4-Dioxane ≥99% for HPLC
: Thermo Fisher Scientific
m-Xylene, extra dry 99%, AcroSeal®
: Thermo Fisher Scientific
Toluene, extra dry 99.85%, AcroSeal®
: Thermo Fisher Scientific
Ethylbenzene 99.8%, pure
: Thermo Fisher Scientific
tert-Butyl methyl ether 99.9%, extra pure
: Thermo Fisher Scientific
Iodomethane ≥99% stabilised
: Thermo Fisher Scientific
Ethanol eurodenatured ≥99%, GPR RECTAPUR® (1:1:1)
: VWR Chemicals
Acetonitrile 99+% for spectroscopy
: Thermo Fisher Scientific
Cyclohexane ≥99.5% (by GC), CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
: Honeywell Chemicals
2-Propanol ≥99.7% for gas chromatography
: Thermo Fisher Scientific