Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Filter vials, SINGLE StEP™

Filter vials, SINGLE StEP™

PTFE, 0,45 µm, Blue
Catalog # 548-1411
Supplier:   THOMSON INSTRUMENT
Filter vials, SINGLE StEP™
Catalog # 548-1411
Supplier:  THOMSON INSTRUMENT
Filter vials, SINGLE StEP™
Filter vials, SINGLE StEP™

PTFE, 0,45 µm, Blue

Přejít na:
Price
18 540,00 Kč
Přihlásit se pro dostupnost
1 * 200 KS
Product Details & Documents

Simple replacements for HPLC vials, HPLC caps, syringes, needles, and syringe filters. Filter vials minimise steps and loss of product. They protect HPLC, GC, GC-MS and LC-MS systems against contaminants and particulates.

  • Compatible with both UHPLC and standard HPLC autosamplers
  • Colour coded pre-slit caps for easy identification of membrane and porosity
  • Low dead volume unit contains rugged PP insert with 450 µl loading capacity
Specifikace
  • Membrane:
    PTFE
  • Pore size:
    0,45 µm
  • Colour:
    Blue
  • Seq:
    11
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.