Long handle ESD stick, Stat-Rite®
ESD sticks with micro tips, 66.1 mm
Catalog # 115-1901
Supplier: Texwipe
Jump to:
Product Details & Documents
This ESD-safe stick with micro tips is a double-ended cleaning and prepping tool.
- Controls ESD without the need of carbons and ionic antistats
- Made from Stat-Rite®, an inherently dissipative polymer
Designed for use at ESD-safe workstations.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Description:ESD sticks with micro tips
- Length:66.1 mm
- Seq:2
- Cat. No.:115-1901
- Head width:1 mm
- Handle length:56,5 mm
- Handle width:2,4 mm



