NEURAMINIDASE TYPE VI FROM CLOSTRIDIUM*P ERFRINGENS 1 * 4 AU
Catalog # SIALN3001-4UN
Supplier: Merck
NEURAMINIDASE TYPE VI FROM CLOSTRIDIUM*P ERFRINGENS 1 * 4 AU
Catalog # SIALN3001-4UN
Supplier: Merck
Frequently Bought Together
Acetone ≥99.8%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
2-Propanol ≥99.0% USP, Ph. Eur.
Supplier: VWR Chemicals
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
(±)-2-Methyltetrahydrofuran ≥99.0% stabilised, GPR RECTAPUR® for synthesis
Supplier: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
n-Hexane ≥99.0%, PESTINORM® for capillary GC analysis
Supplier: VWR Chemicals
Acetonitrile, LiChrosolv®, hypergrade for LC-MS, Supelco®
Supplier: Merck
Water, TECHNICAL, demineralised
Supplier: VWR Chemicals
Tetrahydrofuran ≥99.9% unstabilised, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Diethyl ether ≥99% stabilised, GPR RECTAPUR®
Supplier: VWR Chemicals
Ethanol eurodenatured ≥70%, TechniSolv® (1:1:1)
Supplier: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
Supplier: VWR Chemicals
Ethanol eurodenatured ≥96%, GPR RECTAPUR® (1:1:1)
Supplier: VWR Chemicals
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals