L-TRANS-PYRROLIDINE-2,4-DICARBOXYLIC*ACI D 1 * 2 mg
Catalog # SIALP7575-2MG
Supplier: Merck
Frequently Bought Together
2,5-Di-tert-butylhydroquinone for synthesis, Sigma-Aldrich®
Supplier: Merck
Chlorobenzene ≥99%
Supplier: Thermo Fisher Scientific
(±)-2-Methyltetrahydrofuran, anhydrous stabilised for grignard-reaction
Supplier: Thermo Fisher Scientific
Acetone ≥99.8%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
N,N-Dimethylformamide ≥99.8% ACS for spectroscopy
Supplier: Thermo Fisher Scientific
Sodium-L(+)-glutamate monohydrate, Sigma-Aldrich®
Supplier: Merck
1-Butanol ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetonitrile ≥99.5% ACS
Supplier: Thermo Fisher Scientific
Acetone ≥99.5% (by GC), liquid USP, BP, Ph. Eur., pure
Supplier: PanReac AppliChem
Ethanol (taxed) 96.0-97.2%, Puriss., meets analytical specification of BP, Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Toluene 99.5% ACS for spectroscopy
Supplier: Thermo Fisher Scientific
1-Propanol ACS
Supplier: Thermo Fisher Scientific
Petroleum spirit, 100…120 °C, GPR RECTAPUR®
Supplier: VWR Chemicals
Paraffin Oil heavy, liquid, Sigma-Aldrich®
Supplier: Merck
1,1,2,2-Tetrachloroethane 98.5%
Supplier: Thermo Fisher Scientific